Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OTM800E3CM230C ABB Disconnect Switches, 3P SW 800A NF MOTORIZED IEC
MFG Item Number
OTM800E3CM230C
OTM800E3CM230C ABB Disconnect Switches, 3P SW 800A NF MOTORIZED IEC
MFG Item Number
OTM800E3CM230C
This item cannot be canceled or returned
Description
Disconnect Switches, Series
3P SW 800A NF MOTORIZED IEC
Specifications
Specifications
| Manufacturer Part Number |
OTM800E3CM230C |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
3P SW 800A NF MOTORIZED IEC |
| Poles |
3 |
| Current Rating |
800 A |
| AC Voltage |
690 VAC |
| Operator Type |
Front |
| Mounting |
Base |
| Fusible |
No |
| Net Weight |
1 lb |
| Gross Weight |
41.99 lbs |
OTM800E3CM230C
ABB Disconnect Switches