Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OTPL80FD
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OTPL80FD |
| Description |
OTPL80FD Fourth pole with late-break and early make function. Mountable on the side of the switch. |
| Type |
Power Pole |
| Net Weight |
1.0007 lbs |
| Gross Weight |
0.15 lbs |
OTPL80FD
ABB Disconnect Switches