Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OTPS40FPN2
4TH POLE OT16-40 RIGHT SIDE
MFG Item Number
OTPS40FPN2
This item cannot be canceled or returned
Description
Disconnect Switches, Series
4TH POLE OT16-40 RIGHT SIDE
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OTPS40FPN2 |
| Description |
OTPS40FPN2 FOURTH POLE |
| Type |
Pole |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.1 lbs |
OTPS40FPN2
ABB Disconnect Switches