Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OTPS60FD
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OTPS60FD |
| Description |
Simultaneous function with the main contacts. Mountable on the side of the switch. |
| Type |
Pole |
| Net Weight |
0.3997 lbs |
| Gross Weight |
0.28 lbs |
OTPS60FD
ABB Disconnect Switches