Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OTS800G1L/3
MFG Item Number
OTS800G1L/3
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
OTS800G1L/3 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
OTS800G1L/3 TERMINAL SHROUD |
| Type |
Terminal Shroud |
| Comments |
3P |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.81 lbs |