Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Industrial Accessories
OTV250EK
ABB Industrial Accessories
OT200U DIRECT MOUNT HANDLE
This item cannot be canceled or returned
Description
Industrial Accessories, Series
OT200U DIRECT MOUNT HANDLE
Specifications
Specifications
| Manufacturer Part Number |
OTV250EK |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
Indication Test-OFF-ON/Test-O-I. Padlockable with three padlocks in OFF-position. Includes shaft and mechanism cover. |
| Padlockable |
Yes |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
OTV250EK
ABB Industrial Accessories