Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OTZC23
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
OTZC23 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
OTZC23 MOUNTING PIECE 3-POLE |
| Type |
Bridging Bar |
| Comments |
3P |
| Net Weight |
0.7399 lbs |
| Gross Weight |
1.323 lbs |