Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OVRT240150CU ABB Surge Protective Devices (SPDs), SPD, OVR, 40KA, 175V, CARTRIDGE
MFG Item Number
OVRT240150CU
OVRT240150CU ABB Surge Protective Devices (SPDs), SPD, OVR, 40KA, 175V, CARTRIDGE
MFG Item Number
OVRT240150CU
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
SPD, OVR, 40KA, 175V, CARTRIDGE
Specifications
Specifications
| Manufacturer Part Number |
OVRT240150CU |
| Manufacturer |
ABB |
| Family Series |
ABB Surge Protective Devices (SPDs) |
| Description |
OVR SPD 40kA 175V Cartridge 3rd Ed |
| Line Voltage |
240 VAC |
| Mounting |
DIN Rail |
| Protection Rating |
IP20 |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.12 lbs |
OVRT240150CU
ABB Surge Protective Devices (SPDs)