-
OVRT240150PTSUABB Surge Protective Devices (SPDs), OVR-TYPE2 SeriesItem NumberOVRT240150PTSUMFG Item NumberOVRT240150PTSUSeriesOVR-TYPE2Product DescriptionSURGE SUPPRESSORSpecifications
Specifications Line Voltage 120 VAC 1P Surge Capacity 40 kA SCCR 200 kA UL Type 2 Mounting DIN Rail Replaceable Element Yes Auxiliary Contact Yes End of Life Indicator Yes NEMA Rating NEMA 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
OVRT215150PUABB Surge Protective Devices (SPDs), OVR-TYPE2 SeriesItem NumberOVRT215150PUMFG Item NumberOVRT215150PUSeriesOVR-TYPE2Product DescriptionSurge Protection Device, 120V SingleSpecifications
Specifications Line Voltage 175 VAC 1P Surge Capacity 15 kA SCCR 200 kA UL Type 2 Mounting DIN Rail Replaceable Element Yes Auxiliary Contact No End of Life Indicator Yes NEMA Rating NEMA 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RV-BC6/60ABB Surge Protective Devices (SPDs)Item NumberRV-BC6/60MFG Item NumberRV-BC6/60Product DescriptionVARISTOR, FOR 24-60VAC/DC COILSpecifications
Specifications IP Rating IP20 Line Voltage 60 VAC Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
OVRT240320PTSUABB Surge Protective Devices (SPDs), OVR-TYPE2 SeriesItem NumberOVRT240320PTSUMFG Item NumberOVRT240320PTSUSeriesOVR-TYPE2Product DescriptionOVR SPD 40kA 320V P TS 3rd EdSpecifications
Specifications Surge Capacity 40 kA SCCR 200 kA UL Type 2 Mounting DIN Rail Replaceable Element Yes Auxiliary Contact Yes End of Life Indicator Yes NEMA Rating NEMA 1 Availability -
OVRHT3B504803DABB Surge Protective Devices (SPDs), OVRHT3B SeriesItem NumberOVRHT3B504803DMFG Item NumberOVRHT3B504803DSeriesOVRHT3BProduct DescriptionSurge Protector, 480V, 50kA,Specifications
Specifications Line Voltage 480 VAC 1P Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 100 kA Mounting Surface NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RV-BC6/250ABB Surge Protective Devices (SPDs)Item NumberRV-BC6/250MFG Item NumberRV-BC6/250Product DescriptionVaristor, For use W/110-250VAC/DCSpecifications
Specifications IP Rating IP20 Line Voltage 240 VAC Mounting Surface Availability -
OVRHLD25-120-16ABB Surge Protective Devices (SPDs), OVRHLD SeriesItem NumberOVRHLD25-120-16MFG Item NumberOVRHLD25-120-16SeriesOVRHLDProduct DescriptionOVR HW, LD, 25kA, 120V, L-N, L-G (1Specifications
Specifications Line Voltage 120 VAC Surge Capacity 25 kA Nominal Discharge Current 10 kA SCCR 65 kA UL Type 1 NEMA Rating NEMA 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
OVRHLD25-120-6ABB Surge Protective Devices (SPDs), OVRHLD SeriesItem NumberOVRHLD25-120-6MFG Item NumberOVRHLD25-120-6SeriesOVRHLDProduct DescriptionOVR HW, LD, 25kA, 120V, L-N (1 LED)Specifications
Specifications Line Voltage 120 VAC Surge Capacity 25 kA Nominal Discharge Current 10 kA SCCR 65 kA UL Type 1 Mode of Protection L-N NEMA Rating NEMA 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
OVRT240550CUABB Surge Protective Devices (SPDs)Item NumberOVRT240550CUMFG Item NumberOVRT240550CUProduct DescriptionOVR SPD 40kA 550V Cartridge 3rd EdSpecifications
Specifications IP Rating IP20 Line Voltage 240 VAC Nominal Discharge Current 40 kA Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
OVRHSP4002403YABB Surge Protective Devices (SPDs), OVRHSP-400 SeriesItem NumberOVRHSP4002403YMFG Item NumberOVRHSP4002403YSeriesOVRHSP-400Product DescriptionOVR HW, SP, 400kA, 240/415 Wye,Specifications
Specifications Surge Capacity 400 kA Nominal Discharge Current 20 kA SCCR 200 kA UL Type 1 Mounting Surface NEMA Rating NEMA 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.