Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Surge Protective Devices (SPDs)
OVRT240550PTSU
ABB Surge Protective Devices (SPDs)
SPD, OVR, 40KA, 550V, PLG, W/AUX
MFG Item Number
OVRT240550PTSU
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
SPD, OVR, 40KA, 550V, PLG, W/AUX
Specifications
Specifications
| Manufacturer Part Number |
OVRT240550PTSU |
| Manufacturer |
ABB |
| Family Series |
ABB Surge Protective Devices (SPDs) |
| Description |
OVR SPD 40kA 550V P TS 3rd Ed |
| Line Voltage |
240 VAC |
| Nominal Discharge Current |
40 kA |
| Mounting |
DIN Rail |
| Auxiliary Contact |
Yes |
| Protection Rating |
IP20 |
| Net Weight |
0.3289 lbs |
| Gross Weight |
0.33 lbs |
OVRT240550PTSU
ABB Surge Protective Devices (SPDs)