Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OVRT240660PTSU ABB Surge Protective Devices (SPDs), SURGE SUPRESSOR
MFG Item Number
OVRT240660PTSU
OVRT240660PTSU ABB Surge Protective Devices (SPDs), SURGE SUPRESSOR
MFG Item Number
OVRT240660PTSU
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
Specifications
Specifications
| Manufacturer Part Number |
OVRT240660PTSU |
| Manufacturer |
ABB |
| Family Series |
ABB Surge Protective Devices (SPDs) |
| Description |
SURGE SUPRESSOR |
| Line Voltage |
240 VAC |
| Mounting |
DIN Rail |
| Auxiliary Contact |
Yes |
| Protection Rating |
IP20 |
| Net Weight |
0.3289 lbs |
| Gross Weight |
0.33 lbs |
OVRT240660PTSU
ABB Surge Protective Devices (SPDs)