Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OVRT270NCU ABB Surge Protective Devices (SPDs), SPD, OVR, 70KA,NEUTRAL, CARTRIDGE
MFG Item Number
OVRT270NCU
OVRT270NCU ABB Surge Protective Devices (SPDs), SPD, OVR, 70KA,NEUTRAL, CARTRIDGE
MFG Item Number
OVRT270NCU
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
SPD, OVR, 70KA,NEUTRAL, CARTRIDGE
Specifications
Specifications
| Manufacturer Part Number |
OVRT270NCU |
| Manufacturer |
ABB |
| Family Series |
ABB Surge Protective Devices (SPDs) |
| Description |
OVR SPD 70kA Neutral Cartridge 3rd Ed |
| Capacity |
15 kA |
| Mounting |
DIN Rail |
| Approvals |
UL |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.12 lbs |
OVRT270NCU
ABB Surge Protective Devices (SPDs)