Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OXEA1
AUX POWER MODULE TRUONE 12-24VDC
This item cannot be canceled or returned
Description
AUX POWER MODULE TRUONE 12-24VDC
Specifications
Specifications
| Manufacturer Part Number |
OXEA1 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
AB OXEB1600/4 PH BARRIER TRUONE UL4 |
| Type |
Power Supply Module |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |