OXP8X280

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OXP8X280

ABB Disconnect Switches

OXP8X280

ABB Disconnect Switches
Operating Shaft, 8mm Square X 280mm
MFG Item Number
OXP8X280
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OXP8X280
Operating Shaft, 8mm Square X 280mm

Series Information

Specifications

Specifications
Family Series ABB Disconnect Switches
Manufacturer ABB
Manufacturer Part Number OXP8X280
Description Operating Shaft, 8mm Square X 280mm For Use Only With Pistol Type Handle
Type Operating Shaft
Net Weight 1 lb
Gross Weight 1 lb