Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OXS6X100 ABB Disconnect Switches, SEL SHAFT 6X100
OXS6X100 ABB Disconnect Switches, SEL SHAFT 6X100
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OXS6X100 |
| Description |
OXS6X100 SHAFT for selector handle |
| Type |
Operating Shaft |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.066 lbs |
OXS6X100
ABB Disconnect Switches