Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OXS6X160 ABB Disconnect Switches, SEL SHAFT 6X160
OXS6X160 ABB Disconnect Switches, SEL SHAFT 6X160
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OXS6X160 |
| Description |
OXS6X160 SHAFT for selector handle |
| Type |
Operating Shaft |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.117 lbs |
OXS6X160
ABB Disconnect Switches