Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OXS6X237
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OXS6X237 |
| Description |
OXS6X237 SHAFT for selector handle |
| Type |
Operating Shaft |
| Net Weight |
1 lb |
| Gross Weight |
0.141 lbs |
OXS6X237
ABB Disconnect Switches