Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OZ331SPRY
MFG Item Number
OZ331SPRY
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OZ331SPRY |
| Description |
RCS RND PDLK HDL R/Y |
| Type |
Mounting Kit |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.121 lbs |
OZ331SPRY
ABB Disconnect Switches