Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OZXA-400/3P ABB Terminals, Terminal Lug Kit, 3 Lugs/Kit,
MFG Item Number
OZXA-400/3P
OZXA-400/3P ABB Terminals, Terminal Lug Kit, 3 Lugs/Kit,
MFG Item Number
OZXA-400/3P
This item cannot be canceled or returned
Description
Terminal Lug Kit, 3 Lugs/Kit,
Specifications
Specifications
| Manufacturer Part Number |
OZXA-400/3P |
| Manufacturer |
ABB |
| Family Series |
ABB Terminals |
| Description |
Terminal Lug Kit, 3 Lugs/Kit, Accepts (1)2AWG-600MCM Wire/Lug, Cu/Al |
| Wire Size Range |
2 AWG-600 kcmil |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
OZXA-400/3P
ABB Terminals