Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OZXA-400 ABB Terminals, Terminal Lug Kit, 6pcs/Pk,
MFG Item Number
OZXA-400

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OZXA-400 ABB Terminals, Terminal Lug Kit, 6pcs/Pk,

MFG Item Number
OZXA-400
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
OZXA-400
Terminal Lug Kit, 6pcs/Pk,

Series Information

Specifications

Specifications
Manufacturer Part Number OZXA-400
Manufacturer ABB
Family Series ABB Terminals
Description Terminal Lug Kit, 6pcs/Pk, ACCEPTS (1)2AWG-600MCM WIRE/LUG
Wire Size Range 2 AWG-600 kcmil
Comments Lug Kit
Net Weight 1.23 lbs
Gross Weight 1.23 lbs
Alternatives
TA-600
TA-600
Ilsco Terminals, TA Series
39543040
39543040
Socomec Circuit Breakers
40330SAEJ
40330SAEJ
Cully-Minerallac Fasteners
55216J
55216J
Cully-Minerallac Fasteners
OZXA-400/3P
OZXA-400/3P
ABB Terminals