Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OZXA41 ABB Disconnect Switches, PARALLEL CONNECT KIT OT100F4C
OZXA41 ABB Disconnect Switches, PARALLEL CONNECT KIT OT100F4C
This item cannot be canceled or returned
Description
Disconnect Switches, Series
PARALLEL CONNECT KIT OT100F4C
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OZXA41 |
| Description |
CONNECTION BAR, OZXA41 |
| Type |
Connection Bar |
| Net Weight |
0.49 lbs |
| Gross Weight |
12.41 lbs |
OZXA41
ABB Disconnect Switches