Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OZXB8
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
OZXB8 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
OZXB8 TERMINAL SET |
| Type |
Terminal Clamp Set |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.96 lbs |