Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OZXK-6
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OZXK-6 |
| Description |
AUXILIARY CONTACT, 8NO FOR USE WITH OES200J-800L DISCONNECT |
| Type |
Auxiliary Contact |
| Net Weight |
1.0007 lbs |
| Gross Weight |
0.37 lbs |
OZXK-6
ABB Disconnect Switches