Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
GracePort Series Information
| Manufacturer Part Number | P-P3P5P6-M3RA3 |
|---|---|
| Manufacturer | Grace Technologies |
| Product Series | GracePort |
| Family Series | Grace Technologies Remote Access Interfaces, GracePort Series |
| Description | N12/4Kybd/Mse6Ft/ |
| Number of Outlets | (1) Australian, New Zealand, Chinese Receptacle |
| GFCI | No |
| Circuit Breaker | 3 A |
| Other Connectors | Keyboard PS/2, Mouse PS/2, VGA Monitor |
| Mounting | Surface Mount |
| NEMA Rating | NEMA 4 |
| Material | Aluminum |
| Protection Rating | IP65 |
| Net Weight | 1.72 lbs |
| Gross Weight | 2.015 lbs |