Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | R-3W |
|---|---|
| Manufacturer | Grace Technologies |
| Family Series | Grace Technologies Voltage Detection |
| Description | Universal Voltage Alert, Detects Single or 3 Phase AC Voltage, Detect DC or Stored Energy, Redundant |
| Voltage | 30-1,000 VDC, 40-600 VAC |
| Max Voltage | 1,000 VDC, 600 VAC |
| Operating Temperature | -4-131 °F |
| Approvals | CE, ROHS, UL |
| Net Weight | 0.51 lbs |
| Gross Weight | 0.575 lbs |