Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P038NGYA Hubbell Fittings, STRAIGHT MALE LT CONN 3/8 IN NM GRAY
P038NGYA Hubbell Fittings, STRAIGHT MALE LT CONN 3/8 IN NM GRAY
This item cannot be canceled or returned
Description
STRAIGHT MALE LT CONN 3/8 IN NM GRAY
Specifications
Specifications
| Manufacturer Part Number |
P038NGYA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Fittings |
| Description |
STRAIGHT MALE LT CONN 3/8 IN NM GRAY |
| Conduit/Cable Type |
Liquid Tight Type B |
| Connection Type |
Compression |
| Angle |
Straight |
| Trade Size |
3/8 " |
| Hub Size |
3/8 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
P038NGYA
Hubbell Fittings