Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P0806 Wiegmann Enclosures, BACK PANEL JIC B SERIES 6.8X4.8 CS-WHT
MFG Item Number
P0806

P0806 Wiegmann Enclosures, BACK PANEL JIC B SERIES 6.8X4.8 CS-WHT

MFG Item Number
P0806
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
P0806
BACK PANEL JIC B SERIES 6.8X4.8 CS-WHT

Series Information


Specifications

Specifications
Manufacturer Part Number P0806
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Back Panel JIC B Series 6.8X4.8 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 8 "
Nominal Width 6 "
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
Alternatives
14R0705
14R0705
Hammond Manufacturing Enclosures, 1414 Series