P1004-95

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1004-95 Littelfuse Potentiometers, Potentiometer, 100K Ohm

MFG Item Number
P1004-95

P1004-95 Littelfuse Potentiometers, Potentiometer, 100K Ohm

MFG Item Number
P1004-95
More specs
This item cannot be canceled or returned

Obsolete

Description

Potentiometers, Series
Item #
P1004-95
Potentiometer, 100K Ohm

Series Information

Specifications

Specifications
Manufacturer Part Number P1004-95
Manufacturer Littelfuse
Family Series Littelfuse Potentiometers
Description Potentiometer, 100K Ohm
Resistance 100K Ohms
Tolerance % 10 %
Wattage 0.25 W
Voltage 500 V
Taper Linear
Number of Turns 1
Number of Gangs 1
Lead Type Solder
Shaft Type Slotted
Shaft Rotation 300
Locking No
Shaft Diameter 0.25 "
Switch No
Mounting Panel Mount
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
Alternatives
P1004-95-X
P1004-95-X
Littelfuse Miscellaneous