THDB Series Information
| Manufacturer Part Number | THDB421A |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | THDB |
| Family Series | Littelfuse Relays, THDB Series |
| Description | Delay on Break Timer, 120VAC, Adj, 1-100 Sec Adj, 1/4in. Fast-On Termft.s, 6A Output, Ext Adjust, Digi-Power |
| Operation | Off Delay |
| Contacts | 1NO |
| Mounting | Surface |
| Time Range Adjustment | Remote |
| Timing Range | 1-100 s |
| Max Time | 100 s |
| Time Tolerance | 1 % |
| Coil Voltage | 120 VAC |
| Nominal Coil Voltage | 120 VAC |
| Contact Rating | 6 A |
| Termination | 0.250 in Flat Blade |
| Approvals | CE, CSA, UL |
| Net Weight | 0.185 lbs |
| Gross Weight | 0.22 lbs |