Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1160100000 Partlow Process Controllers, 1160 Series, Process Controller, 1/16DIN, 100-240
MFG Item Number
P1160100000
P1160100000 Partlow Process Controllers, 1160 Series, Process Controller, 1/16DIN, 100-240
MFG Item Number
P1160100000
Description
Process Controllers, 1160 Series
Process Controller, 1/16DIN, 100-240
Specifications
Specifications
| Manufacturer Part Number |
P1160100000 |
| Manufacturer |
Partlow |
| Product Series |
1160 |
| Family Series |
Partlow Process Controllers, 1160 Series |
| Description |
Process Controller, 1/16DIN, 100-240 VAC Supply, Single Relay Output |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type |
Relay |
| Number of Outputs |
1 |
| Display Type |
LED |
| Case Size |
1/16 DIN |
| Thermocouple Class |
B, C, J, K, N, R, S, T |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.4189 lbs |
| Gross Weight |
0.5732 lbs |
P1160100000
Partlow Process Controllers, 1160 Series