Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1161100000 Partlow Process Controllers, 1161 Series, Limit Controller
MFG Item Number
P1161100000
P1161100000 Partlow Process Controllers, 1161 Series, Limit Controller
MFG Item Number
P1161100000
Description
Process Controllers, 1161 Series
Specifications
Specifications
| Manufacturer Part Number |
P1161100000 |
| Manufacturer |
Partlow |
| Product Series |
1161 |
| Family Series |
Partlow Process Controllers, 1161 Series |
| Description |
Limit Controller |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type |
Relay |
| Number of Outputs |
1 |
| Display Type |
LED |
| Case Size |
1/16 DIN |
| Thermocouple Class |
B, C, J, K, N, R, S, T |
| Approvals |
CE, cUL, FM, UL |
| Net Weight |
0.4189 lbs |
| Gross Weight |
0.5732 lbs |
P1161100000
Partlow Process Controllers, 1161 Series