P1212G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1212G Wiegmann Enclosures, P Series, BK PANEL JIC B SERIES 10.8X10.8 CS-GLV

MFG Item Number
P1212G

P1212G Wiegmann Enclosures, P Series, BK PANEL JIC B SERIES 10.8X10.8 CS-GLV

MFG Item Number
P1212G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, P Series
Item #
P1212G
BK PANEL JIC B SERIES 10.8X10.8 CS-GLV

P Series Information


Specifications

Specifications
Manufacturer Part Number P1212G
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Description Back Panel JIC B Series 10.8X10.8 Carbon Steel - Galvanized
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 12 "
Nominal Width 12 "
Net Weight 2.505 lbs
Gross Weight 2.6 lbs
Alternatives
14G1111
14G1111
Hammond Manufacturing Enclosures, 1414 Series