SU202M-C25
ABB Circuit Breakers, SU200M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SU202M-C25 ABB Circuit Breakers, SU200M Series, UL489 MCB 2P C 25A 480/277
MFG Item Number
SU202M-C25

SU202M-C25 ABB Circuit Breakers, SU200M Series, UL489 MCB 2P C 25A 480/277

MFG Item Number
SU202M-C25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, SU200M Series
Item #
SU202M-C25
UL489 MCB 2P C 25A 480/277

SU200M Series Information


Specifications

Specifications
Manufacturer Part Number SU202M-C25
Manufacturer ABB
Product Series SU200M
Family Series ABB Circuit Breakers, SU200M Series
Description SU202M-C25 Miniature Circuit Breaker C-Char., 10kA, 25A, 2P UL489
Poles 2
Current Rating 25 A
Max Voltage 240 VAC, 277/480 VAC, 48 VDC, 96 VDC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
UL Standard 489
Approvals CSA, UL
Net Weight 0.545 lbs
Gross Weight 0.88 lbs
Alternatives
2C25UL
2C25UL
Altech Circuit Breakers, UL Series
2CU25L
2CU25L
Altech Circuit Breakers, L Series
FAZ-C25/2-NA
FAZ-C25/2-NA
Eaton Circuit Breakers, FAZ Series
UB10C2025A
UB10C2025A
IMO Circuit Breakers, UB10 Series