P14494-11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P14494-11 ABB Braking Resistors, Brake Resistor 250 OHM 300 WATT GCE1

MFG Item Number
P14494-11

P14494-11 ABB Braking Resistors, Brake Resistor 250 OHM 300 WATT GCE1

MFG Item Number
P14494-11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
P14494-11
Brake Resistor 250 OHM 300 WATT GCE1

Series Information

Specifications

Specifications
Manufacturer Part Number P14494-11
Manufacturer ABB
Family Series ABB Braking Resistors
Description Braking Resistor, 250 OHMS, 300 WATTS, GCE1 Enclosure, 12W x 5D x 5H in, 7 lbs
Ohms 250 Ohm
Wattage 300 W
Nominal Height 5 "
Nominal Width 12 "
Nominal Depth 5 "
Net Weight 0.0624 lbs
Gross Weight 6.65 lbs
Alternatives
DB0250-0300-10000AA0
DB0250-0300-10000AA0
Post Glover Braking Resistors