P14494-26

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P14494-26 ABB Braking Resistors, Brake Resistor 45 OHM 1260 WATT GCE3
MFG Item Number
P14494-26

P14494-26 ABB Braking Resistors, Brake Resistor 45 OHM 1260 WATT GCE3

MFG Item Number
P14494-26
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
P14494-26
Brake Resistor 45 OHM 1260 WATT GCE3

Series Information

Specifications

Specifications
Manufacturer Part Number P14494-26
Manufacturer ABB
Family Series ABB Braking Resistors
Description Braking Resistor, 45 OHMS, 1260 WATTS, GCE3 Enclosure, 12W x 10D x 5H in, 13 lbs
Ohms 45 Ohm
Wattage 1,260 W
Nominal Height 5 "
Nominal Width 12 "
Nominal Depth 10 "
Net Weight 11.66 lbs
Gross Weight 11.66 lbs
Alternatives
DB45D0-1K44-10200AA0
DB45D0-1K44-10200AA0
Post Glover Braking Resistors