P14494-60

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P14494-60 ABB Braking Resistors, Dynamic Braking Resistor, 30 Ohms,
MFG Item Number
P14494-60

P14494-60 ABB Braking Resistors, Dynamic Braking Resistor, 30 Ohms,

MFG Item Number
P14494-60
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
P14494-60
Dynamic Braking Resistor, 30 Ohms,

Series Information

Specifications

Specifications
Manufacturer Part Number P14494-60
Manufacturer ABB
Family Series ABB Braking Resistors
Description Dynamic Braking Resistor, 30 Ohms, 1050W, 12in.x10in.x5in.
Ohms 30 Ohm
Wattage 1,050 W
Nominal Height 5 "
Nominal Width 12 "
Nominal Depth 10 "
Net Weight 10.92 lbs
Gross Weight 10.92 lbs
Alternatives
DB30D0-1K00-1Z100AA0
DB30D0-1K00-1Z100AA0
Post Glover Braking Resistors