Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | P155EB |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Remote Access Interfaces |
| Description | IE, NEMA 12/4,CAT5E,15A 125V,3A CIRC BRK |
| Number of Outlets | (1) 120 V Receptacle |
| Number of Connections | RJ45 |
| GFCI | No |
| Circuit Breaker | 3 A |
| NEMA Rating | NEMA 12, NEMA 4 |
| Material | Aluminum |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.45 lbs |