Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
P243 Series Information
| Manufacturer Part Number | P243C |
|---|---|
| Manufacturer | Mersen |
| Product Series | P243 |
| Family Series | Mersen Fuseblocks & Holders, P243 Series |
| Description | Fuse Block 1000VAC 1000VDC 200A 1-Pole Stud center to center: 3.62 inch |
| Current Rating | 200 A |
| Voltage | 1,000 V |
| Poles | 1 |
| Fuse Type | Semiconductor |
| Connection Type | Stud Terminal |
| Mounting | Surface Mount |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | No |
| Approvals | CSA, UL |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |