Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2785EG Unistrut Beam Clamps, P2785 Series, Beam Clamp,3-3/8in.H,EG
P2785EG Unistrut Beam Clamps, P2785 Series, Beam Clamp,3-3/8in.H,EG
Description
Beam Clamps, P2785 Series
Specifications
Specifications
| Product Series |
P2785 |
| Manufacturer Part Number |
306301 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Beam Clamps, P2785 Series |
| Description |
Beam Clamp,3-3/8in.H,EG |
| Composition |
Steel |
| Base Size |
3 " |
| Jaw Open |
3.375 " |
| Comments |
Design Load Each 1,000 Lbs (4.45 kN) Use in Pairs Only |
| Net Weight |
0.42 lbs |
| Gross Weight |
0.425 lbs |
P2785EG
Unistrut Beam Clamps, P2785 Series