Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2AF2 Altech Switches, Push Button Operator, 22 mm,

MFG Item Number
P2AF2

P2AF2 Altech Switches, Push Button Operator, 22 mm,

MFG Item Number
P2AF2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Switches, Series
Item #
P2AF2
Push Button Operator, 22 mm,

Series Information

Specifications

Specifications
Manufacturer Part Number P2AF2
Manufacturer Altech
Family Series Altech Switches
Description Push Button Operator, 22 mm,
Illuminated No
Operation Momentary
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Black
Material Metal
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs