Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2AP4 Altech Switches, Push Button Oper., 22 mm,

MFG Item Number
P2AP4

P2AP4 Altech Switches, Push Button Oper., 22 mm,

MFG Item Number
P2AP4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Switches, Series
Item #
P2AP4
Push Button Oper., 22 mm,

Series Information

Specifications

Specifications
Manufacturer Part Number P2AP4
Manufacturer Altech
Family Series Altech Switches
Description Push Button Oper., 22 mm,
Illuminated No
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Red
NEMA Rating NEMA 4X
Approvals CE, CSA, cURus, VDE
Net Weight 0 lbs
Gross Weight 0 lbs