Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2AS2-4 Altech Switches, Selec. Opr.,22mm,3 Pos,Non Ill
P2AS2-4 Altech Switches, Selec. Opr.,22mm,3 Pos,Non Ill
This item cannot be canceled or returned
Description
Selec. Opr.,22mm,3 Pos,Non Ill
Specifications
Specifications
| Manufacturer Part Number |
P2AS2-4 |
| Manufacturer |
Altech |
| Family Series |
Altech Switches |
| Description |
Selec. Opr.,22mm,3 Pos,Non Ill |
| Type |
Selector Switch Operator |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |