Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P4100H Daito Fuses, P4H Series, FUSE, 10A, 250VAC/DC
MFG Item Number
P4100H

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

P4100H Daito Fuses, P4H Series, FUSE, 10A, 250VAC/DC

MFG Item Number
P4100H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, P4H Series
Item #
P4100H
FUSE, 10A, 250VAC/DC

P4H Series Information

  • 0.4 ~ 10 Amps
  • 250 Volts AC/DC
  • General Purpose Alarm Fuse
  • Plug‑In Type
  • UR, CSA, TUV Approved
The Daito P4H series alarm fuses are commonly used in NC machine tools, power supplies, instrumentation and control systems, medical and communications equipment. The alarm circuit is built into the fuse itself. It's plug‑in style makes for simple and safe fuse replacement.

  • Open fuse indication window
  • PCB, DIN or Panel Mount with Proper Fuse Holder
  • RoHS Compliant




Specifications

Specifications
Manufacturer Part Number P4100H
Manufacturer Daito
Product Series P4H
Family Series Daito Fuses, P4H Series
Description FUSE, 10A, 250VAC/DC
Fuse Type Japanese
Current Rating 10 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic General Purpose
Interrupt Rating 1.5 kA @ 250 V
Trip Indicator No
Alarm Contacts Yes
Package Type Plug-In
Depth 23 mm
Body Length 1.26 "
Length 1.26 "
Width 10 mm
Approvals CSA, PSE, TUV, UR
Comments Fuse has window for viewing trip status.
Net Weight 0.0209 lbs
Gross Weight 0.0209 lbs
Alternatives
A60L-0001-0101/P4100H
A60L-0001-0101/P4100H
Fanuc Fuses