Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P450H Daito Fuses, P4H Series, FUSE
MFG Item Number
P450H

P450H Daito Fuses, P4H Series, FUSE

MFG Item Number
P450H
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, P4H Series
Item #
P450H
FUSE

P4H Series Information

  • 0.4 ~ 10 Amps
  • 250 Volts AC/DC
  • General Purpose Alarm Fuse
  • Plug‑In Type
  • UR, CSA, TUV Approved
The Daito P4H series alarm fuses are commonly used in NC machine tools, power supplies, instrumentation and control systems, medical and communications equipment. The alarm circuit is built into the fuse itself. It's plug‑in style makes for simple and safe fuse replacement.

  • Open fuse indication window
  • PCB, DIN or Panel Mount with Proper Fuse Holder
  • RoHS Compliant




Specifications

Specifications
Manufacturer Part Number P450H
Manufacturer Daito
Product Series P4H
Family Series Daito Fuses, P4H Series
Description FUSE
Fuse Type Japanese
Current Rating 5 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic General Purpose
Interrupt Rating 1.5 kA @ 250 V
Trip Indicator No
Alarm Contacts Yes
Package Type Plug-In
Depth 23 mm
Body Length 1.26 "
Length 1.26 "
Width 10 mm
Approvals CSA, PSE, TUV, UR
Comments Fuse has window for viewing trip status.
Net Weight 0.0209 lbs
Gross Weight 0.0209 lbs