Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P9A-RCST
PROT BOOT CLEAR P/BUTT EXT
This item cannot be canceled or returned
Description
PROT BOOT CLEAR P/BUTT EXT
Specifications
Specifications
| Manufacturer Part Number |
P9A-RCST |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
22mm Nitrile Rubber Protective Cap (IP66), Extended Push Button, Clear |
| Illuminated |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |