Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P9CPLBGD GE Switches, P9 Series, Pushbutton, Illuminated
P9CPLBGD GE Switches, P9 Series, Pushbutton, Illuminated
This item cannot be canceled or returned
Description
- Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
- Can be used in numerous types of industrial applications
- Complies with UL 508 Section 39A requirements
- Manufactured in an ISO 9000 facility
- Oiltight and watertight
- CSA certified
- UL listed
Specifications
Specifications
| Manufacturer Part Number |
P9CPLBGD |
| Manufacturer |
GE |
| Product Series |
P9 |
| Family Series |
GE Switches, P9 Series |
| Description |
Pushbutton, Illuminated |
| Illuminated |
Yes |
| Mounting |
22 mm |
| Max Voltage |
300 VDC, 600 VAC |
| Current Rating |
10 A |
| Lens/Button Shape |
Round Flush |
| Operator Color |
White |
| Protection Rating |
IP66 |
| Approvals |
CSA, UL |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.125 lbs |
P9CPLBGD
GE Switches, P9 Series