Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P9M-PLBGD ABB Switches, ILL PB;SATIN CHR;FLUSH;WHT CAP
MFG Item Number
P9M-PLBGD

P9M-PLBGD ABB Switches, ILL PB;SATIN CHR;FLUSH;WHT CAP

MFG Item Number
P9M-PLBGD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P9M-PLBGD
ILL PB;SATIN CHR;FLUSH;WHT CAP

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-PLBGD
Manufacturer ABB
Family Series ABB Switches
Description 22mm Illuminated Push Button Operator, White Poly Cap, Flush
Illuminated Yes
Operation Momentary
Operator Size (mm) 30 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color White
Net Weight 0.125 lbs
Gross Weight 0.125 lbs