Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | P9M-EM3RN |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | 22mm Mushroom Head Push Button Operator, 28mm Head, Red, Momentary |
| Illuminated | No |
| Operation | Momentary |
| Operator Size (mm) | 28 mm |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Extended |
| Operator Color | Red |
| Protection Rating | IP66, IP67, IP69K |
| Net Weight | 0.115 lbs |
| Gross Weight | 0.13 lbs |