Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9M-EM4RL

ABB Switches

P9M-EM4RL

ABB Switches
22mm Illuminated Mushroom Head Push
MFG Item Number
P9M-EM4RL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P9M-EM4RL
22mm Illuminated Mushroom Head Push

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-EM4RL
Manufacturer ABB
Family Series ABB Switches
Description 22mm Illuminated Mushroom Head Push Button Operator, 40mm Head, Red, Momentary
Illuminated Yes
Operation Momentary
Operator Size (mm) 40 mm
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 0 lbs
Gross Weight 0 lbs