Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9M-EM6GN

ABB Switches

P9M-EM6GN

ABB Switches
22mm Mushroom Head Push Button
MFG Item Number
P9M-EM6GN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P9M-EM6GN
22mm Mushroom Head Push Button

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-EM6GN
Manufacturer ABB
Family Series ABB Switches
Description 22mm Mushroom Head Push Button Operator, 60mm Head, Yellow, Momentary
Illuminated No
Operation Momentary
Operator Size (mm) 60 mm
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Yellow
Protection Rating IP66, IP67, IP69K
Net Weight 0 lbs
Gross Weight 0 lbs